Cable Tie/Arrowhead, 6.2", Black

Item #: 1260656

Cat #: 126-00086

UPC: 089306322252

Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount with Disc for Round Holes, 6.2" L, Hole Dia .25" - .26", PA66HS, Black, 500/pkg

Overview

1-Piece Cable Tie/Arrowhead Mount with Disc for Round Holes, 6.2" L, Hole Dia .25" - .26", PA66HS, Black, 500/pkg

HellermannTyton's low profile push mount design provides an overall shortened length which assists in limiting protrusion on the opposing side of application surfaces. The rounded tip of the mount allows for a smoother surface in case of contact with surrounding components or human touch during service.

Also known as: 089306322252, 126-00086, TYN12600086

Specifications

Color: Black
Length: 6.200 in
Color: Black
Length: 6.200 in