Cable Tie/Oval Stud Mount, 5-6mm/6", Gray

Item #: 1260655

Cat #: 157-00151

UPC: 089306349822

$ 0.36 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Oval Stud Mount, Designed for 5.0-6.0 mm stud, 6.0" Long, PA66HS, Gray

Overview

1-Piece Cable Tie/Oval Stud Mount, Designed for 5.0-6.0 mm stud, 6.0" Long, PA66HS, Gray

Oval Shaped Stud Mount's special design allows for a .20" (5.5 mm) lateral adjustment, allowing for any misalignment of the stud or incorrect position of the tie on the cables. The mount allows it to be installed onto a weld stud without the use of any tools.

Also known as: 089306349822, 157-00151, TYN15700151

Specifications

Length: 6 in
Color: Gray
Length: 6 in
Color: Gray