
Cable Tie with Button Mount, 0.35"
Item #: 1260652
Cat #: 156-02513
UPC: 089306424178
$ 1.33 EA
Company wide:
0
in stock
Documents & Guides
Cable Tie with Button Mount, 0.35" Hole Dia, 0.12" Max Panel, 0.07" Max Tie Width, PA66HIRHSUV, Black
Overview
Cable Tie with Button Mount, 0.35" Hole Dia, 0.12" Max Panel, 0.07" Max Tie Width, PA66HIRHSUV, Black
This button head mount includes a cable tie to secure cables and wire bundles to panels. Once placed through the panel hole, installers can insert the cable tie through the mount on the panel’s opposite surface. The button head mount is designed to fit pre-stamped oval hole sizes from 9x12 mm to 9x14 mm with zero insertion force. Made from impact-modified, heat-resistant, UV stabilized Polyamide 6.6 material, it will withstand extreme environments.
Also known as: 089306424178, 156-02513, TYN15602513
Specifications
No Specifications Available