Blind Hole Mount OS Serrated Tie 1/4"x6", Black

Item #: 1260648

Cat #: 156-01807

UPC: 089306408307

$ 1.21 EA
Company wide:
0 in stock
Documents & Guides
Blind Hole Mount Outside Serrated Tie 1/4" Thread/Non-Thread Hole, 6", 50lb, PA66HS, Black

Overview

Blind Hole Mount Outside Serrated Tie 1/4" Thread/Non-Thread Hole, 6", 50lb, PA66HS, Black

HellermannTyton Blind Hole Mount Cable Ties for threaded and nonthreaded holes offer an easy-to-use method for bundling and affixing cables. The 2-piece design includes a heat stabilized cable tie and formula-matched, 1/4" mount that features a low insertion force and aggressively resists pull off. Performs equally well in threaded or nonthreaded blind holes. Mount can slide along cable tie to adjust orientation if needed. Fastener can be removed from hole using a hex driver. This ensures fastener can be reused.

Also known as: 089306408307, 156-01807, TYN15601807

Specifications

Length: 6 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 6 in
Weight Capacity: 50 lbs
Color: Black
Material: Nylon