Offset M8 Stud Mount Tie, 7.5", Black

Item #: 1260647

Cat #: 157-00327

UPC: 089306415688

$ 0.74 EA
Company wide:
0 in stock
Documents & Guides
Offset M8 Stud Mount Tie, 7.5" Tie, 50lb Tensile Strength, PA66HIRHS, Black

Overview

Offset M8 Stud Mount Tie, 7.5" Tie, 50lb Tensile Strength, PA66HIRHS, Black

This mount features an offset design, which positions bundles away from obstructions, heat or sources of abrasion. With their low insertion force and high extraction performance, HellermannTyton mounting ties offer the ideal combination of high-grade materials and superior design to suit the mounting and bundling needs of complex applications. Available in standard and high-heat material options.

Also known as: 089306415688, 157-00327, TYN15700327

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 7.500 in
Color: Black
Length: 7.500 in
Weight Capacity: 50 lbs