Cable Tie/Arrowhead, 9", Black

Item #: 1260644

Cat #: 115-06960

UPC: 089306247944

$ 0.75 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount, 9.0" Length, 2.0" Bundle Diameter, PA66, Black, 1,000/pkg

Overview

1-Piece Cable Tie/Arrowhead Mount, 9.0" Length, 2.0" Bundle Diameter, PA66, Black, 1,000/pkg

One-piece mounting ties offer a complete solution by bundling cables while at the same time providing a mounting solution. This tie features an extended pawl, allowing the user to release the tie for bundle maintenance. Push mount ties offer the ideal combination of high specification materials and superior design to suit the mounting and bundling needs of complex applications.

Also known as: 089306247944, 115-06960, TYN11506960

Specifications

Color: Black
Weight Capacity: 18 lbs
Material: Nylon
Length: 9 in
Color: Black
Material: Nylon
Weight Capacity: 18 lbs
Length: 9 in