Offset Low-Profile M8 SMount Tie, 7.5", Brown

Item #: 1260635

Cat #: 157-00361

UPC: 089306424871

$ 1.07 EA
Company wide:
0 in stock
Documents & Guides
Offset Low-Profile M8 Stud Mount Tie, 7.5" Tie, 50lb Tensile Strength, PA46, Brown

Overview

Offset Low-Profile M8 Stud Mount Tie, 7.5" Tie, 50lb Tensile Strength, PA46, Brown

This mount's offset design positions bundles away from obstructions, heat or sources of abrasion. It features a low-profile head, allowing multiple tie mounts to be stacked on a single bolt and providing space savings in tight areas. With their low insertion force and high extraction performance, HellermannTyton mounting ties offer the ideal combination of high-grade materials and superior design to suit the mounting and bundling needs of complex applications. Available in standard and high-heat material options.

Also known as: 089306424871, 157-00361, TYN15700361

Specifications

Color: Brown
Weight Capacity: 50 lbs
Length: 7.500 in
Color: Brown
Length: 7.500 in
Weight Capacity: 50 lbs