Cable Tie/Arrowhead, 6.3"/30lb, Natural

Item #: 1260634

Cat #: T30RSF9M4

UPC: 089306077657

$ 0.65 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount, 6.3"L, 30lb, 0.04"–0.09" Panel Thickness, PA66, Natural, 1000/pkg

Overview

1-Piece Cable Tie/Arrowhead Mount, 6.3"L, 30lb, 0.04"–0.09" Panel Thickness, PA66, Natural, 1000/pkg

One-piece mounting ties offer a complete solution by both bundling cable and simultaneously providing a mounting solution. The arrowhead design of this push mount inserts easily and locks securely in place. HellermannTyton’s one-piece mounting ties combine high-specification materials with superior design to deliver dependable performance in a range of applications.

Also known as: 089306077657, T30RSF9M4, TYNT30RSF9M4

Specifications

Size: Standard
Color: Natural
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 6.300 in
Size: Standard
Width: 0.100 in
Material: Nylon
Color: Natural
Weight Capacity: 30 lbs
Length: 6.300 in