Cable Tie/Arrowhead, 50lb, 6", Black

Item #: 1260618

Cat #: 126-00001

UPC: 089306285038

Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount with Wings, 6"L, 50lb, 0.24 - 0.26" Mtg Hole, PA66HS, Black, 500/bag

Overview

1-Piece Cable Tie/Arrowhead Mount with Wings, 6"L, 50lb, 0.24 - 0.26" Mtg Hole, PA66HS, Black, 500/bag

Wing design helps stabilize the tie in high vibration applications. One-piece mounting ties offer a complete solution by both bundling cable and simultaneously providing a mounting solution. HellermannTyton's one-piece mounting ties offer the ideal combination of high specification materials and superior design to suit the mounting and bundling needs of complex applications.

Also known as: 089306285038, 126-00001, TYN12600001

Specifications

Length: 6 in
Color: Black
Weight Capacity: 50 lbs
Length: 6 in
Weight Capacity: 50 lbs
Color: Black