Cable Tie/Arrowhead Mount, 50lb, 8.5", Natural

Item #: 1260617

Cat #: 156-00444

UPC: 089306300137

Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount with Seal, 8.5" Long, 50lb, Bundle Max 2.0", PA66HIRHS, Natural

Overview

1-Piece Cable Tie/Arrowhead Mount with Seal, 8.5" Long, 50lb, Bundle Max 2.0", PA66HIRHS, Natural

The arrowhead design of these ties offers a low insertion force and a high extraction force. The foam rubber seal provides additional protection against moisture and debris. One-piece mounting ties offer a complete solution by simultaneously bundling and mounting cables, wires and hoses.

Also known as: 089306300137, 156-00444, TYN15600444

Specifications

Color: Natural
Weight Capacity: 50 lbs
Length: 8.500 in
Color: Natural
Length: 8.500 in
Weight Capacity: 50 lbs