Cable Tie/Arrowhead, 50lb, 6.3lb, Black, 500PK

Item #: 1260614

Cat #: 126-00244

UPC: 089306379942

Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount with Seal, 6.3" Long, 50lb Tensile, PA66HS, Black, 500/bag

Overview

1-Piece Cable Tie/Arrowhead Mount with Seal, 6.3" Long, 50lb Tensile, PA66HS, Black, 500/bag

The arrowhead design of these ties offers a low insertion force and a high extraction force. The foam rubber seal provides additional protection against moisture and debris. One-piece mounting ties offer a complete solution by simultaneously bundling and mounting cables, wires and hoses.

Also known as: 089306379942, 126-00244, TYN12600244

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 6.300 in
Color: Black
Length: 6.300 in
Weight Capacity: 50 lbs