Cable Tie/Arrowhead, 50lb, 6", Black

Item #: 1260613

Cat #: 126-00081

UPC: 089306316169

$ 0.40 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Arrowhead Mount, 6"L, 50lb Tensile Strength, 6.5mm Round Hole, PA66HS Black, 500/pkg

Overview

1-Piece Cable Tie/Arrowhead Mount, 6"L, 50lb Tensile Strength, 6.5mm Round Hole, PA66HS Black, 500/pkg

The low-profile push mount design provides an overall shortened length, which assists in limiting protrusion on the opposing side of application surfaces. The mount’s rounded tip allows for a smoother surface in case of contact with surrounding components or hands. The dome provides firm, rattle-free performance and keeps out debris. One-piece mounting ties offer a complete solution by both bundling and mounting.

Also known as: 089306316169, 126-00081, TYN12600081

Specifications

Length: 6 in
Color: Black
Weight Capacity: 50 lbs
Length: 6 in
Weight Capacity: 50 lbs
Color: Black