M5/T5/M6/T6 Stud Mount Tie, 8"

Item #: 1260610

Cat #: 156-01547

UPC: 089306387817

$ 0.43 EA
Company wide:
0 in stock
Documents & Guides
2-Piece M5/T5/M6/T6 Stud Mount Tie, 8.0" Tie, 50lb Tensile Strength, PA66HS/PA66HIRHS, Black, 3000/pkg

Overview

2-Piece M5/T5/M6/T6 Stud Mount Tie, 8.0" Tie, 50lb Tensile Strength, PA66HS/PA66HIRHS, Black, 3000/pkg

Unique, two-piece design allows routing to be above, parallel or perpendicular to stud. This also enables up to three separate bundles to be fastened to the same stud. With their low insertion force and high extraction performance, HellermannTyton mounting ties offer the ideal combination of high-grade materials and superior design to suit the mounting and bundling needs of complex applications. Available in standard and high-heat material options.

Also known as: 089306387817, 156-01547, TYN15601547

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 8 in
Color: Black
Length: 8 in
Weight Capacity: 50 lbs