Cable Tie/Fir Tree Mount, 6", Black

Item #: 1260601

Cat #: 111-85881

UPC: 089306253754

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 6.0"L, .30"–.32" Mounting Hole Diameter, PA66HS, Black, 500/pkg

Overview

2-Piece Cable Tie/Fir Tree Mount, 6.0"L, .30"–.32" Mounting Hole Diameter, PA66HS, Black, 500/pkg

Fir tree mounts with ties cables provide a secure grip in mounting holes and protect against dirt and other impurities. The mount provides low insertion and high extraction force, and slides along the cable tie for the proper orientation. This is sold as an assembly with the cable tie.

Also known as: 089306253754, 111-85881, TYN11185881

Specifications

Length: 6 in
Color: Black
Material: Nylon
Length: 6 in
Material: Nylon
Color: Black