Cable Tie/Fir Tree, 6", Black

Item #: 1260600

Cat #: 150-77940

UPC: 089306261186

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 6.0"L, .26"–.28" Mounting Hole, .3"H, PA66HS, Black, 500/pkg

Overview

2-Piece Cable Tie/Fir Tree Mount, 6.0"L, .26"–.28" Mounting Hole, .3"H, PA66HS, Black, 500/pkg

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306261186, 150-77940, TYN15077940

Specifications

Length: 6 in
Color: Black
Length: 6 in
Color: Black