Cable Tie/Fir Tree Mount, 6", Gray

Item #: 1260595

Cat #: 150-55948

UPC: 089306330158

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 6.0"L, .17"–.20" Mounting Hole Diameter, PA46, Grey, 500/pkg

Overview

2-Piece Cable Tie/Fir Tree Mount, 6.0"L, .17"–.20" Mounting Hole Diameter, PA46, Grey, 500/pkg

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306330158, 150-55948, TYN15055948

Specifications

Length: 6 in
Color: Gray
Length: 6 in
Color: Gray