Fir Tree Parts FT10, Article number: 156-00093

Item #: 1260592

Cat #: 156-00093

UPC: 089306269649

$ 2.03 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 15.0"L, .38"–.39" Mounting Hole, 50lb, PA66HIRHS, Black

Overview

2-Piece Cable Tie/Fir Tree Mount, 15.0"L, .38"–.39" Mounting Hole, 50lb, PA66HIRHS, Black

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306269649, 156-00093, TYN15600093

Specifications

Color: Black
Length: 15 in
Color: Black
Length: 15 in