Cable Tie/Fir Tree Mount, .30"–.31"/15", Black

Item #: 1260591

Cat #: 156-00378

UPC: 089306287391

$ 1.59 EA
Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 15.0"L, .30"–.31" Mounting Hole, 50lb, PA66HIRHS, Black

Overview

2-Piece Cable Tie/Fir Tree Mount, 15.0"L, .30"–.31" Mounting Hole, 50lb, PA66HIRHS, Black

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306287391, 156-00378, TYN15600378

Specifications

Color: Black
Length: 15 in
Weight Capacity: 50 lbs
Color: Black
Weight Capacity: 50 lbs
Length: 15 in