Cable Tie/Fir Tree, 50lb, .26"-.28"/12", Black

Item #: 1260590

Cat #: 156-00054

UPC: 089306273219

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Fir Tree Mount, 12.0"L, .26"-.28" Mounting Hole, 50lb, PA66HS, Black

Overview

2-Piece Cable Tie/Fir Tree Mount, 12.0"L, .26"-.28" Mounting Hole, 50lb, PA66HS, Black

HellermannTyton’s fir tree mounts provide a secure grip in a mounting hole. The mount can slide along the cable tie to adjust orientation as needed. Fir tree mounts are designed to provide a low insertion force and high extraction force. This mount is sold as an assembly with the cable tie.

Also known as: 089306273219, 156-00054, TYN15600054

Specifications

Length: 12 in
Color: Black
Weight Capacity: 50 lbs
Length: 12 in
Weight Capacity: 50 lbs
Color: Black