Cable Tie/Fir Tree, 8.3"/0.25-0.28", Black

Item #: 1260586

Cat #: 157-00001

UPC: 089306252955

$ 1.03 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount, 8.3" Long, 0.25"–0.28" Mounting Hole, PA66HS, Black, 1000/pkg

Overview

1-Piece Cable Tie/Fir Tree Mount, 8.3" Long, 0.25"–0.28" Mounting Hole, PA66HS, Black, 1000/pkg

Fir tree mounts with ties cables provide a secure grip in mounting holes and protect against dirt and other impurities. The mount provides low insertion and high extraction force, and slides along the cable tie for the proper orientation. This is sold as an assembly with the cable tie.

Also known as: 089306252955, 157-00001, TYNT50RTM25E0HSM4

Specifications

Color: Black
Length: 8.300 in
Color: Black
Length: 8.300 in