Cable Tie/Fir Tree, 0.6–6.75mm/8.5", Black

Item #: 1260572

Cat #: 157-00249

UPC: 089306393719

$ 0.84 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount with Disc, 8.5"L, 0.6 – 6.75 mm, PA66HIRHS, Black

Overview

1-Piece Cable Tie/Fir Tree Mount with Disc, 8.5"L, 0.6 – 6.75 mm, PA66HIRHS, Black

One-piece offset cable tie and mount offers a simple bundling and mounting solution. The innovative design of this fir tree establishes a 360-degree interface with the panel hole, ensuring a more secure fit. The oval shape won’t rotate once inserted, ensuring proper routing of wires and hoses. Offset feature positions bundles away from a mounting hole. The disc feature prevents rattling in high-vibration applications and protects against debris ingress.

Also known as: 089306393719, 157-00249, TYN15700249

Specifications

Color: Black
Length: 8.500 in
Color: Black
Length: 8.500 in