Cable Tie/Fir Tree, 7–12mm/8.5", Black

Item #: 1260566

Cat #: 157-00054

UPC: 089306296157

$ 1.25 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount with Disc, 8.5"L, 7–12 mm Mounting Hole, PA66HS, Black

Overview

1-Piece Cable Tie/Fir Tree Mount with Disc, 8.5"L, 7–12 mm Mounting Hole, PA66HS, Black

Fir Tree Mounts offer a simple and easy-to-use method of bundling and mounting cables. The design of the fir tree ensures a secure and robust fit into panels with a 7.0–12.0mm holes and a thickness between 0.6 mm–4.0 mm. The 'disc' on the top of the fir tree covers the hole and minimizes the ingress of water and dirt. This can be applied by hand and tensioned with one of HellermannTyton's manual or pneumatic hand tools.

Also known as: 089306296157, 157-00054, TYN15700054

Specifications

Color: Black
Length: 8.500 in
Color: Black
Length: 8.500 in