Cable Tie/Fir Tree, 7–12mm/6.5", Black

Item #: 1260560

Cat #: 157-00053

UPC: 089306300649

$ 1.15 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount with Disc, 6.5"L, 7–12 mm Mounting Hole, PA66HS, Black

Overview

1-Piece Cable Tie/Fir Tree Mount with Disc, 6.5"L, 7–12 mm Mounting Hole, PA66HS, Black

One-piece cable tie and mount offers a simple bundling and mounting solution. The innovative design of this fir tree establishes a 360-degree interface with the panel hole, ensuring a more secure fit. The oval shape won’t rotate once inserted, ensuring proper routing of wires and hoses. The disc feature prevents rattling in high-vibration applications and protects against debris ingress.

Also known as: 089306300649, 157-00053, TYN15700053

Specifications

Color: Black
Length: 6.500 in
Color: Black
Length: 6.500 in