Cable Tie/Fir Tree, 6.5–7.2mm/6.5", Black

Item #: 1260559

Cat #: 157-00050

UPC: 089306308713

$ 0.42 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount with Disc, 6.5"L, 6.5–7.2 mm Mounting Hole, PA66HS, Black

Overview

1-Piece Cable Tie/Fir Tree Mount with Disc, 6.5"L, 6.5–7.2 mm Mounting Hole, PA66HS, Black

One-piece mounting ties offer a complete solution by both bundling and mounting wires, cables and tubes. The fir tree mount provides low insertion force with a high extraction force. Outside serrations on the cable tie leave a smooth interior surface that’s gentler on sensitive wire insulation. The unique head design allows the cable tie to firmly hold bundles as small as .06" diameter. The disc offers added protection against debris.

Also known as: 089306308713, 157-00050, TYN15700050

Specifications

Color: Black
Length: 6.500 in
Color: Black
Length: 6.500 in