Cable Tie/Fir Tree Mount, 6.1–7mm/9.1", Brown

Item #: 1260550

Cat #: 157-00186

UPC: 089306365877

$ 1.36 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Fir Tree Mount with Disc, 25mm Offset, 9.1"L, 6.1–7mm Hole, PA46, Brown

Overview

1-Piece Cable Tie/Fir Tree Mount with Disc, 25mm Offset, 9.1"L, 6.1–7mm Hole, PA46, Brown

HellermannTyton's Off-Set Fir Tree Cable Tie and fixing offers a simple and easy to use method of bundling and fixing cables, the design of the fir tree ensures a positive and secure fixing into panels with thicknesses from .2" - .26" or threaded blind holes. The 'disc' on the top of the fir tree covers the hole and minimizes the ingress of water and dirt.

Also known as: 089306365877, 157-00186, TYN15700186

Specifications

Color: Brown
Length: 9.100 in
Color: Brown
Length: 9.100 in