Cable Tie/Arrowhead, .03"–.05"/7.9", Gray/Beige

Item #: 1260544

Cat #: 156-00455

UPC: 089306400196

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie/Arrowhead Mount, 7.9" Long, 50lb Tensile, .25"–.26" Hole, .03"–.05" Pnl, PA46/PEEK, Gray/Beige

Overview

2-Piece Cable Tie/Arrowhead Mount, 7.9" Long, 50lb Tensile, .25"–.26" Hole, .03"–.05" Pnl, PA46/PEEK, Gray/Beige

The Arrowhead Mount Tie is a two-piece bundling and fastening solution that delivers strong extraction force. The disc blocks debris ingress through the mounting hole. This convenient combination is used in many markets, including automobile, aircraft and appliance.

Also known as: 089306400196, 156-00455, TYN15600455

Specifications

Color: Gray, Beige
Weight Capacity: 50 lbs
Length: 7.900 in
Color: Gray, Beige
Length: 7.900 in
Weight Capacity: 50 lbs