Metal Content Tie, 120lb, 15.2", Blue, 100PK

Item #: 1260541

Cat #: 111-01136

UPC: 089306417804

$ 1.03 EA
Clearance
Price good while supplies last
Company wide:
100 in stock
Documents & Guides
Metal Content Tie, 15.2" Long, 120lb Tensile Strength, PA66MP, Blue, 100/pkg

Overview

Metal Content Tie, 15.2" Long, 120lb Tensile Strength, PA66MP, Blue, 100/pkg

HellermannTyton's Metal Content Tie is specifically designed for the food, beverage and pharmaceutical processing industries to meet the safety standards set by the Hazardous Analysis of Critical Control Point (HACCP). The tie is nylon-based with metal content dispersed throughout the head and strap allowing any part of the tie to be identified by metal detectors or X-ray inspections, reducing the risk of contamination.

Also known as: 089306417804, 111-01136, TYN11101136

Specifications

Color: Blue
Weight Capacity: 120 lbs
Material: Nylon
Length: 15.200 in
Color: Blue
Material: Nylon
Weight Capacity: 120 lbs
Length: 15.200 in