Cable Tie with Pipe Clip, .16"-.4", Black

Item #: 1260518

Cat #: 156-00306

UPC: 089306300939

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie with Pipe Clip, 50lbs, Clip Dia .16"-.4" Max Bun Dia. 1.38" PA66HS Tie, HIRHS MNT, Black

Overview

2-Piece Cable Tie with Pipe Clip, 50lbs, Clip Dia .16"-.4" Max Bun Dia. 1.38" PA66HS Tie, HIRHS MNT, Black
Also known as: 089306300939, 156-00306, TYN15600306

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Color: Black
Material: Nylon
Weight Capacity: 50 lbs