High-Temp Cable Tie, 4"/14lb, Red

Item #: 1260512

Cat #: T18R2HALM4

UPC: 089306068471

Company wide:
0 in stock
Documents & Guides
High-Temp Cable Tie, 4" Long, 14lb Tensile Strength, PAHL, Red, 1000/pkg

Overview

High-Temp Cable Tie, 4" Long, 14lb Tensile Strength, PAHL, Red, 1000/pkg

The raw material used to manufacture HellermannTyton Halar cable ties is UL 94 V-0 rated. The Halar ties come in a distinct red color for easy identification. T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306068471, T18R2HALM4, TYNT18R2HALM4

Specifications

Color: Red
Size: Standard
Weight Capacity: 18 lbs
Length: 4 in
Width: 0.100 in
Material: Nylon
Diameter Range: 0.900 in
Color: Red
Weight Capacity: 18 lbs
Width: 0.100 in
Diameter Range: 0.900 in
Size: Standard
Length: 4 in
Material: Nylon