Reducer, 1-3/4"/1-1/4" (TSR2,3), PVC, O/WH

Item #: 1260497

Cat #: TSR1FW-12

UPC: 089306189534

$ 2.37 EA
Company wide:
0 in stock
Documents & Guides
Reducer, 1-3/4" to 1-1/4" (TSR3 to TSR2), PVC, Office White, 10 Individual/pkg

Overview

Reducer, 1-3/4" to 1-1/4" (TSR3 to TSR2), PVC, Office White, 10 Individual/pkg

HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate different cable and wire bundle and conduit sizes. Both systems include a complete line of fittings and junction boxes that allow for clean and professional installations. TSR surface raceway systems can be used to route a variety of communication cable, including high speed UTP and fiber optic cable.

Also known as: 089306189534, TSR1FW-12, TYNTSR1FW12

Specifications

No Specifications Available