Cable Tie/Screw Mount, 15.4"/#10, Black

Item #: 1260481

Cat #: T50ML0C2

UPC: 089306085126

$ 2.93 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Screw Mount, 15.4" Long, #10 Screw, 4.0" Max Bundle Dia, 50lb, PA66, Black, 100/pkg

Overview

1-Piece Cable Tie/Screw Mount, 15.4" Long, #10 Screw, 4.0" Max Bundle Dia, 50lb, PA66, Black, 100/pkg

One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.

Also known as: 089306085126, T50ML0C2, TYNT50ML0C2

Specifications

Color: Black
Weight Capacity: 50 lbs
Length: 15.400 in
Color: Black
Length: 15.400 in
Weight Capacity: 50 lbs