1-Piece Cable Tie/Screw Mount 6.3"/#8, Black

Item #: 1260470

Cat #: T30MR0M4

UPC: 089306075202

$ 0.25 EA
Clearance
Price good while supplies last
Company wide:
1,800 in stock
Documents & Guides
1-Piece Cable Tie/Screw Mount, 6.3" Long, #8 Screw, 1.3" Max Bundle Dia, 30lb, PA66, Black, 1000/pkg

Overview

1-Piece Cable Tie/Screw Mount, 6.3" Long, #8 Screw, 1.3" Max Bundle Dia, 30lb, PA66, Black, 1000/pkg

One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.

Also known as: 089306075202, T30MR0M4, TYNT30MR0M4

Specifications

Color: Black
Weight Capacity: 30 lbs
Length: 6.300 in
Color: Black
Length: 6.300 in
Weight Capacity: 30 lbs