1-Piece Cable Tie/SM, 15.6"L/0.25"S, Natural

Item #: 1260462

Cat #: T120MR9H4

UPC: 089306059240

$ 2.14 EA
Company wide:
0 in stock
Documents & Guides
1-Piece Cable Tie/Screw Mount, 15.6" Long, #1/4 Screw, 4.02" Max Bundle Dia, 120lb, PA66, Natural, 500/pkg

Overview

1-Piece Cable Tie/Screw Mount, 15.6" Long, #1/4 Screw, 4.02" Max Bundle Dia, 120lb, PA66, Natural, 500/pkg

One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.

Also known as: 089306059240, T120MR9H4, TYNT120MR9H4

Specifications

Color: Natural
Weight Capacity: 120 lbs
Length: 15.600 in
Color: Natural
Length: 15.600 in
Weight Capacity: 120 lbs