Cable Tie, #10 Screw Mount, 50lb Tensile, 12.4", Black

Item #: 1260458

Cat #: 113-00038

UPC: 089306297703

$ 0.41 EA
Company wide:
0 in stock
Documents & Guides
Cable Tie, #10 Screw Mount, 50 Pound Tensile, 3.4 Inch Max Bundle Diameter, 12.4 Inch, Black, QTY 100

Overview

Cable Tie, #10 Screw Mount, 50 Pound Tensile, 3.4 Inch Max Bundle Diameter, 12.4 Inch, Black, QTY 100

One-piece Screw Mount Cable Ties fasten with a screw or bolt to provide secure routing of cable bundles. Multiple configurations are available to cover a range of bundle sizes and tensile strengths.

Also known as: 089306297703, 113-00038, TYNT50MI0C2

Specifications

Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 12.400 in
Mounting: # 10 Screw
Package Type: Bag
Color: Black
Material: Nylon
Mounting: # 10 Screw
Weight Capacity: 50 lbs
Length: 12.400 in
Package Type: Bag