
Cable Locking Clamp, 10–14mm, Black
Item #: 1260446
Cat #: 151-02501
UPC: 089306424888
$ 0.48 EA
Company wide:
0
in stock
Documents & Guides
LOC Locking Clamp, 10–14 mm Bundle Dia with FT9X12 Fir Tree, PA66HIRHSUV, Black
Overview
LOC Locking Clamp, 10–14 mm Bundle Dia with FT9X12 Fir Tree, PA66HIRHSUV, Black
The Locking Clamp is ideal for fastening wire and cable bundles to panels. Its uniquely engineered fir tree holds tightly in pre-stamped hole sizes from 9x12 mm to 9x14 mm. The locking clamp mechanism dynamically fits various bundle sizes, while an integrated cable tie saddle allows installers to add additional cable runs. The clamp is manufactured of an impact-modified Polyamide 6.6 material for increased flexibility, heat resistance and UV stabilization to deliver years of dependable performance. It is easy to install and operate with a single hand and does not require tools, saving time and labor costs.
Also known as: 089306424888, 151-02501, TYN15102501
Specifications
| Weight Capacity: | 10 lbs |
| Color: | Black |
| Material: | Nylon |
| Weight Capacity: | 10 lbs |
| Material: | Nylon |
| Color: | Black |