2-Piece Cable Tie with Pipe Clip, 8", Black

Item #: 1260421

Cat #: 156-00036

UPC: 089306280255

Company wide:
0 in stock
Documents & Guides
2-Piece Cable Tie with Pipe Clip, 8.0" Long, PA66HIRHS, Black

Overview

2-Piece Cable Tie with Pipe Clip, 8.0" Long, PA66HIRHS, Black

HellermannTyton’s 2-Piece Cable Tie with Pipe Clip secures cables to tubular frame rails. The cable tie bundles wires, cables or tubes, and the C-clip snaps onto the tubular frame rail. The clip can be removed from the mounting surface and reinstalled without additional fasteners.

Also known as: 089306280255, 156-00036, TYN15600036

Specifications

Color: Black
Length: 8 in
Color: Black
Length: 8 in