External Corner Cover, 1-1/4", O/White

Item #: 1260403

Cat #: TSR2FW-29-1

UPC: 089306189367

$ 5.31 EA
Company wide:
26 in stock
Documents & Guides
External Corner Cover, 1-1/4", 1" Bend Radius, PVC, Office White, 1/bag

Overview

External Corner Cover, 1-1/4", 1" Bend Radius, PVC, Office White, 1/bag

HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate different cable and wire bundle and conduit sizes. Both systems include a complete line of fittings and junction boxes that allow for clean and professional installations. TSR surface raceway systems can be used to route a variety of communication cable, including high speed UTP and fiber optic cable.

Also known as: 089306189367, TSR2FW-29-1, TYNTSR2FW291

Specifications

Color: Office White
Color: Office White