Elbow Cover, 3/4", O/White

Item #: 1260373

Cat #: TSR1FW-25-1

UPC: 089306189411

$ 2.72 EA
Company wide:
13 in stock
Documents & Guides
Elbow Cover, 3/4", 1" Bend Radius, PVC, Office White, 1/bag

Overview

Elbow Cover, 3/4", 1" Bend Radius, PVC, Office White, 1/bag

HellermannTyton surface raceway systems are the ideal solution for routing communication and power cables. No need to break into existing walls - raceway systems are designed to route cable along wall surfaces. Made of a PVC material, components are durable and affordable; and the one-piece construction and adhesive tape backing make positioning and mounting easy. HellermannTyton offers a low voltage TSR system and a power rated TSRP system that are available in three different diameters to accommodate different cable and wire bundle and conduit sizes. Both systems include a complete line of fittings and junction boxes that allow for clean and professional installations. TSR surface raceway systems can be used to route a variety of communication cable, including high speed UTP and fiber optic cable.

Also known as: 089306189411, TSR1FW-25-1, TYNTSR1FW251

Specifications

No Specifications Available