Laser Tag Label, 5.5"/2 Sheet, White, 500PK

Item #: 1260366

Cat #: TAG54L-788

UPC: 089306094678

Call for price
Company wide:
0 in stock
Documents & Guides
Laser Tag Label, 5.5" x 8.5", 2 Per Sheet, PET, White, 500/pkg

Overview

Laser Tag Label, 5.5" x 8.5", 2 Per Sheet, PET, White, 500/pkg

HellermannTyton white polyester labels are ideal for marking small electrical and electronic components, such as EPROMS’, Integrated circuits, as well as the circuit board itself. Printed labels can withstand the soldering process and survive flux removal when the board is washed. HellermannTyton’s 788 material is designed for use on flat surfaces and can also be used to identify connectors, buttons and just about anything requiring permanent, general purpose marking.

Also known as: 089306094678, TAG54L-788, TYNTAG54L788

Specifications

No Specifications Available