Laser Tag Label, 1.5"/14 Sheet, WH, 3500PK

Item #: 1260349

Cat #: TAG59L-788

UPC: 089306094722

$ 522.61 EA
Company wide:
0 in stock
Documents & Guides
Laser Tag Label, 1.5" x 4.0", 14 Per Sheet, PET, White, 3500/pkg

Overview

Laser Tag Label, 1.5" x 4.0", 14 Per Sheet, PET, White, 3500/pkg

LaserTags are durable, laser printable labels for applications requiring clear, crisp legibility. The labels are supplied on 8.5" X 11" sheets and are printable using HellermannTyton Tagprint Pro software and a standard laser printer. Specially designed adhesives and materials are used for the LaserTags, ensuring that the labels will not curl, change color, or jam standard laser printers.

Also known as: 089306094722, TAG59L-788, TYNTAG59L788

Specifications

No Specifications Available