Ink Jet Label, SL, 1"/32 Sheet, White, 1K-PK

Item #: 1260321

Cat #: TAG22J-994

UPC: 089306238607

$ 304.46 EA
Company wide:
0 in stock
Documents & Guides
Ink Jet Label, Self-Laminating, 1.0" x .5" x 1.63", 32 Per Sheet, PET, White, 1000/pkg

Overview

Ink Jet Label, Self-Laminating, 1.0" x .5" x 1.63", 32 Per Sheet, PET, White, 1000/pkg

HellermannTyton's ink jet self-laminating labels are smear resistant, allowing them to be handled immediately. The labels are made of a heat resistant 1mm polyester film with a strong acrylic based adhesive. The printable area is a special ink-receptive film that absorbs the ink as it is printed on an ink jet printer. Each sheet is smaller than the standard letter size (8.5" x 11".) Less waste results from the smaller sheet size because the user can print smaller quantities at one time. HellermannTyton's ink jet self laminating labels are also more convenient to store.

Also known as: 089306238607, TAG22J-994, TYNTAG22J994

Specifications

Color: White
Color: White