Ink Jet Label, 2"/60Sheet, White, 1K-PK

Item #: 1260316

Cat #: TAG19J-450

UPC: 089306168126

Company wide:
0 in stock
Documents & Guides
Ink Jet Label, 2.0" x .38", 60 Per Sheet, PET, White, 1000/pkg

Overview

Ink Jet Label, 2.0" x .38", 60 Per Sheet, PET, White, 1000/pkg

HellermannTyton white polyester labels are ideal for marking small electrical and electronic components, such as EPROMS’, Integrated circuits, as well as the circuit board itself. Printed labels can withstand the soldering process and survive flux removal when the board is washed. HellermannTyton’s 450 material is designed for use on flat surfaces and can also be used to identify connectors, buttons and just about anything requiring permanent, durable, high temperature marking.

Also known as: 089306168126, TAG19J-450, TYNTAG19J450

Specifications

Color: White
Color: White