
Call for price
Company wide:
0
in stock
HellermannTytonGÇÖs InfoStream non-metallic raceway system can accommodate up to four separate channels of electrical, voice, data, video or fiber optic cabling. The elliptical shape is aesthetically pleasing when compared to other designs. The racewayGÇÖs unique and patented design make installations quicker and easier. Type is MCR-SD8 and Color is White (WH).
Overview
HellermannTytonGÇÖs InfoStream non-metallic raceway system can accommodate up to four separate channels of electrical, voice, data, video or fiber optic cabling. The elliptical shape is aesthetically pleasing when compared to other designs. The racewayGÇÖs unique and patented design make installations quicker and easier. Type is MCR-SD8 and Color is White (WH).
HellermannTyton’s InfoStream non-metallic raceway system can accommodate up to four separate channels of electrical, voice, data, video or fiber optic cabling. The elliptical shape is aesthetically pleasing when compared to other designs. The raceway’s unique and patented design make installations quicker and easier.
Also known as: 089306204596, MCRW-SD8, TYNMCRWSD8
Specifications
No Specifications Available