
Made in USA
Voltage Marker, 1.125", 480V, Orange
Item #:
1260254
Cat #:
596-00942
UPC:
089306412090
$ 1.75 EA
Company wide:
380
in stock
Documents & Guides
Voltage Marker, 1.125" x 4.25", 480 Volts, Vinyl, Orange, 4/card
Overview
Voltage Marker, 1.125" x 4.25", 480 Volts, Vinyl, Orange, 4/card
HellermannTyton Pre-Printed Voltage Markers are made of durable vinyl and are available with the most commonly used warnings and alerts. The self-adhesive markers allow users to clearly identify electrical lines, voltages and hazards. The durable adhesive backing is resistant to UV exposure as well as chemicals and solvents. Use voltage markers on conduit, pipe, circuit boxes or electrical panels.
Also known as: 089306412090, 596-00942, TYN59600942
Specifications
Color: | Orange |
Color: | Orange |
Customer Reviews
No reviews for this product
(0)