Voltage Marker, 4.25", Orange

Item #: 1260240
Cat #: 596-00926
UPC: 089306412274
$ 0.66 EA
Clearance
Price good while supplies last
Company wide:
24 in stock
Documents & Guides
Voltage Marker, 1.125" x 4.25", 120 Volts, Vinyl, Orange, 4/card

Overview

Voltage Marker, 1.125" x 4.25", 120 Volts, Vinyl, Orange, 4/card
HellermannTyton Pre-Printed Voltage Markers are made of durable vinyl and are available with the most commonly used warnings and alerts. The self-adhesive markers allow users to clearly identify electrical lines, voltages and hazards. The durable adhesive backing is resistant to UV exposure as well as chemicals and solvents. Use voltage markers on conduit, pipe, circuit boxes or electrical panels.
Also known as: 089306412274, 596-00926, TYN59600926

Specifications

Color: Orange
Color: Orange

Customer Reviews

No reviews for this product
(0)