Solar Label, Printable, AC MODULE, Red, 50RL

Item #: 1260162

Cat #: 596-00655

UPC: 089306359289

Company wide:
0 in stock
Documents & Guides
Solar Label, Printable, AC MODULE, 4.0" x 2.0", PET, Red, 50/roll

Overview

Solar Label, Printable, AC MODULE, 4.0" x 2.0", PET, Red, 50/roll

HellermannTyton pre-printed Solar Rating labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.

Also known as: 089306359289, 596-00655, TYN59600655

Specifications

Color: Red
Color: Red