Solar Label, DC JUNCTION BOX, Red, 50RL

Item #: 1260148

Cat #: 596-00738

UPC: 089306395782

$ 78.32 EA
Company wide:
0 in stock
Documents & Guides
Solar Label, DC JUNCTION BOX, 4.0" x 1.0", V, Red, 50/roll

Overview

Solar Label, DC JUNCTION BOX, 4.0" x 1.0", V, Red, 50/roll

HellermannTyton pre-printed Solar Installation labels are designed to meet the requirements of the 2014 National Electrical Code (NEC 2014) and the 2012 International Fire Code (IFC 2012) as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.

Also known as: 089306395782, 596-00738, TYN59600738

Specifications

Color: Red
Color: Red