Solar Label, DC JUNCTION BOX, Red, 10PK

Item #: 1260145

Cat #: 596-00744

UPC: 089306395478

Company wide:
0 in stock
Documents & Guides
Solar Label, DC JUNCTION BOX, 4.0" x 1.0", V, Red, 10/pkg

Overview

Solar Label, DC JUNCTION BOX, 4.0" x 1.0", V, Red, 10/pkg

HellermannTyton pre-printed vinyl Solar Installation Labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed.

Also known as: 089306395478, 596-00744, TYN59600744

Specifications

Color: Red
Color: Red