FTLC-SC Duplex OM2 Fiber Asm, 1M, Orange

Item #: 1260115

Cat #: VFA1LCSCOM2

UPC: 089306356196

Call for price
Company wide:
0 in stock
Documents & Guides
FT LC - SC Duplex OM2 Fiber Assembly, 1M, Orange, 1/pkg

Overview

FT LC - SC Duplex OM2 Fiber Assembly, 1M, Orange, 1/pkg

For fiber patching requirements, HellermannTyton offers fiber optic jumpers in various lengths with a wide variety of connector configurations. HellermannTyton offers fiber jumpers in two types – standard and high performance. Our standard jumpers combine quality with value. They meet all ANSI/TIA/EIA fiber optic cable requirements while allowing installers to maximize project budgets. In addition to meeting industry standards, HellermannTyton high performance jumpers have additional features designed for high performance applications . Our high performance jumpers meet Trade Agreement Act (TAA) requirements, making them suitable for use in General Services Administration (GSA) government contract projects.

Also known as: 089306356196, VFA1LCSCOM2, TYNVFA1LCSCOM2

Specifications

Length: 1 m
Color: Orange
Length: 1 m
Color: Orange