Notice Authorized Personnel Only Sign

Item #: 1260106

Cat #: 597-00080

UPC: 089306411819

Company wide:
0 in stock
Documents & Guides
Notice Sign, 7" x 10", Authorized Personnel Only, Vinyl, Blue

Overview

Notice Sign, 7" x 10", Authorized Personnel Only, Vinyl, Blue

HellermannTyton Pre-Printed Safety Signs are made of durable vinyl and are supplied with the most commonly used warnings and alerts. The signs are designed to be mounted using an aggressive acrylic adhesive.

Also known as: 089306411819, 597-00080, TYN59700080

Specifications

Color: White/Blue, White/Black
Color: White/Blue, White/Black